Check Availability
  • SUPER GLUE 

    Epoxy Adhesive, 1.00 oz. Syringe, Yellow, Work Life: 5 to 10 min.

  • Item # 1FBG7
  • Mfr. Model # 15277
Epoxy Adhesive, 1.00 oz. Syringe, Yellow, Work Life: 5 to 10 min.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Quick Set
Bonds to wood, ceramic, pottery, metal, fabric, and tile.
Epoxy Adhesives
Plastic Fusion®
Bonds plastic, rubber, metal, concrete, china, and porcelain.
Pacer Epoxy and Fiberglass Adhesives
Epoxy Adhesives
• 2-part Mix ratio 1:1
Show More Close
 

Technical Specifications

Item # 1FBG7
Mfr. Model # 15277
UNSPSC #31201610
Catalog Page 2215
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Epoxy Adhesive
Structural Adhesive Type Epoxy Adhesive
For Use On Plastic
Container Type - Adhesives Syringe
Size 1.00 oz.
Work Life 5 to 10 min.
Full Cure 24 hr.
Epoxy Color Yellow
Epoxy Max. Temp 250 Degrees to 299 Degrees F
Temp. Range (F) -40 Degrees to 250 Degrees
Mixing Ratio 1:1
Shear Strength (PSI) 4000
Application Repairing of Toys, Plastic Fixtures, Jewelry and Taxidermy
Type Bonds Most Plastics
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms