Check Availability
  • SUPER GLUE 

    0.06 fl. oz. Glass Adhesive with Temp. Range of -40 to 150 Degrees F, Clear

  • Item # 3EHR6
  • Mfr. Model # GR-48
0.06 fl. oz. Glass Adhesive with Temp. Range of -40 to 150 Degrees F, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Repair Putties
• 1:1 mixing ratio
Glass Adhesive
Cures when exposed to UV light; remains clear after cure.
Repair Filler and Adhesives
Show More Close
 

Technical Specifications

Item # 3EHR6
Mfr. Model # GR-48
UNSPSC #31201616
Catalog Page 2235
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Glass Adhesive
Type UV Cure Adhesive Glass
Size 0.06 fl. oz.
Color Clear
Functional Cure 24 hr.
Temp. Range -40 to 150 Degrees F
Work Life 5 sec.
Viscosity 20cps
Application Bonds Glass to Glass, Glass to Ceramic, Glass to Metal, Glass to Plastic
Characteristics Water Resistant, Dries Crystal Clear, Dries In 10 Minutes Following UV Exposure
Includes 0.06-fl. oz. Tube
* This product's country of origin is subject to change