Check Availability
Hot Surface igniter, Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Supco® hot surface igniter with hot surface silicon carbide design. 18-ga. copper, high temperature fiberglass insulated lead wires. Includes brackets and hardware to replace OEM furnace and boiler igniters. Superior gas lighting ability with lower power consumption. Strong, durable design has a higher resistance to oxidation.
Show More Close
 

Technical Specifications

Item # 4LWX2
Mfr. Model # IG4000
UNSPSC #40101833
Catalog Page 3034
Shipping Weight 0.35 lbs
Country of Origin China *
Item Hot Surface igniter
Type Silicon Carbide
Length (In.) 3-5/16
Voltage 120
Gas Type LP/NG
Includes Hardware Kit
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In