Check Availability
  • SUP-R-DROP 

    1/4" Internal Dia. Drop-In Anchor Setting Tool, Uses Sup-R-Drop 1/4"Drop-in Anchors

  • Item # 4XMF2
  • Mfr. Model # 1314700
1/4" Internal Dia. Drop-In Anchor Setting Tool, Uses Sup-R-Drop 1/4"Drop-in Anchors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XMF2
Mfr. Model # 1314700
UNSPSC #27112404
Catalog Page 2164
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Item Drop-in Anchor Setting Tool
Anchor Tool Type Drop-In Anchor Setting Tool
Anchor Internal Thread Dia. 1/4"
Construction Grade 5
Application For Setting Drop-in Anchors
Uses Sup-R-Drop 1/4"Drop-in Anchors
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close