Check Availability
  • SUNNYSIDE 

    Degreaser, 112 oz. Jug, Unscented Liquid, Ready to Use, 1 EA

  • Item # 12H846
  • Mfr. Model # 30188
Degreaser, 112 oz. Jug, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Use Sunnyside odorless mineral spirits for cleaning tar, grease, and grime from car parts, lawn mowers, tools, and machinery.

• Cleans and degreases
• Ideal for cleanup after painting
• Thins oil-based paints, stains, and varnishes
• California Compliant
Show More Close
 

Technical Specifications

Item # 12H846
Mfr. Model # 30188
UNSPSC #47131821
Shipping Weight 7.25 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 112 oz.
Fragrance Unscented
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 0%
Flash Point 205 Degrees F
Standards SCAQMD and CARB Compliant
Item Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms