This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SUNGEN 

    Photovoltaic Wire, 500 ft., 10 AWG, Red, Bare Compressed Copper, Max. Voltage 600

  • Item # 26X668
  • Mfr. Model # 12431.711102.06
Photovoltaic Wire, 500 ft., 10 AWG, Red, Bare Compressed Copper, Max. Voltage 600 Solar PV Wire,10awg,500ft,Red,600V,7/w

Prop 65 Compliance and Restrictions

Product Details

Solar Cable has 600V for interconnection wiring of grounded and ungrounded photovoltaic (PV) power systems. This single conductor features stable electrical properties over a broad temperature range.
Show More Close
 

Technical Specifications

Item # 26X668
Mfr. Model # 12431.711102.06
UNSPSC #60104701
Shipping Weight 30.05 lbs
Country of Origin USA *
Item Photovoltaic Wire
Color Red
Cable Type Bare Compressed Copper
Max. Voltage 600
Phase 1
Length 500 ft.
Temp. Range -40 Degrees to 194 Degrees F
Stranded / Solid Stranded
Stranding 7/0.0385"
Conductor Size 10 AWG
Nominal Outside Dia. 0.238"
Jacket Material Flame-Retardant Cross-Linked Polyethylene (XLPE)
Description/Special Features Rated Wet/Dry, Rated for Direct Burial, Deformation-Resistant at High Temps, Moisture/Oil/Chemical/UV Resistant, Meets Cold Bend Test at -40 Degrees F
Standards UL 4703 Type PV, UL File # E323451; National Electrical Code (NEC); ICEA S-95-658/NEMA WC70; UL 44 Type RHH or RHW-2, UL File # E90494; UL 854 Type USE-2, UL File # E90499; CSA C22.2 No. 271 RPVU90, Flame Test Compliances UL 1581 VW, Other CompliancesEPA 40 CFR, Part 261 for leachable lead content per TCLP,OSHA Acceptable
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov