Check Availability
  • SUNGEN 

    Photovoltaic Wire, 500 ft., 10 AWG, White, Bare Compressed Copper, Max. Voltage 600

  • Item # 26X666
  • Mfr. Model # 12431.711109.06
Photovoltaic Wire, 500 ft., 10 AWG, White, Bare Compressed Copper, Max. Voltage 600 Solar PV Wire,10awg,500ft,White,600V,7/w
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Solar Cable has 600V for interconnection wiring of grounded and ungrounded photovoltaic (PV) power systems. This single conductor features stable electrical properties over a broad temperature range.
Show More Close
 

Technical Specifications

Item # 26X666
Mfr. Model # 12431.711109.06
UNSPSC #60104701
Shipping Weight 29.9 lbs
Country of Origin USA *
Item Photovoltaic Wire
Color White
Cable Type Bare Compressed Copper
Max. Voltage 600
Phase 1
Length 500 ft.
Temp. Range -40 Degrees to 194 Degrees F
Stranded / Solid Stranded
Stranding 7/0.0385"
Conductor Size 10 AWG
Nominal Outside Dia. 0.238"
Jacket Material Flame-Retardant Cross-Linked Polyethylene (XLPE)
Description/Special Features Rated Wet/Dry, Rated for Direct Burial, Deformation-Resistant at High Temps, Moisture/Oil/Chemical/UV Resistant, Meets Cold Bend Test at -40 Degrees F
Standards UL 4703 Type PV, UL File # E323451; National Electrical Code (NEC); ICEA S-95-658/NEMA WC70; UL 44 Type RHH or RHW-2, UL File # E90494; UL 854 Type USE-2, UL File # E90499; CSA C22.2 No. 271 RPVU90, Flame Test Compliances UL 1581 VW, Other CompliancesEPA 40 CFR, Part 261 for leachable lead content per TCLP,OSHA Acceptable
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov