Check Availability
  • SUNDSTROM SAFETY 

    Welding Shield, Universal Size

  • Item # 29EJ91
  • Mfr. Model # SR 59008
Welding Shield, Universal Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29EJ91
Mfr. Model # SR 59008
UNSPSC #46182007
Shipping Weight 0.04 lbs
Country of Origin Sweden *
Item Lens
For Use With Mfr. No. SR 500
Material Hard Plastic
Size Universal
Standards NOISH
* This product's country of origin is subject to change

Compliance and Restrictions