Check Availability
  • SUNDSTROM SAFETY 

    SUNDSTROM SAFETY Half Mask Respirator, Respirator Connection Type: Snap in Gasket, Mask Size: M/L

  • Item # 6GGT6
  • Mfr. Model # Pro Pack M/L
SUNDSTROM SAFETY Half Mask Respirator, Respirator Connection Type: Snap in Gasket, Mask Size: M/L Half Mask Respirator,Snap in Gasket,M/L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Half Mask Respirator is made of silicone and is equipped with two exhalation valves for low exhalation resistance. The easily adjustable elastic head harness helps provide a comfortable and secure fit.
Show More Close
 

Technical Specifications

Item # 6GGT6
Mfr. Model # Pro Pack M/L
UNSPSC #46182002
Shipping Weight 1.3 lbs
Country of Origin Sweden *
Item Half Mask Respirator
Facepiece Material Silicone
Half Mask Suspension Type Standard
Head Harness Material Elastic
Cartridges Included Yes
Respirator Cartridge Included CL, HF, OV, P100, SD
Disposable/ Reusable Reusable
Mask Size M/L
Typical Application Particulates
Series SR 100, SR 229, SR 221x5
Respirator Connection Type Snap in Gasket
Configured For Single Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms