Check Availability
  • SUNDSTROM SAFETY 

    PAPR Hood,PVC Coated Fabric,S/M

  • Item # 33W795
  • Mfr. Model # SR 520
PAPR Hood,PVC Coated Fabric,S/M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W795
Mfr. Model # SR 520
UNSPSC #46182007
Shipping Weight 1.5 lbs
Country of Origin Sweden *
Item Powered Air Purifying Respirator Hood
Mask Size S/M
Color Blue
Material PVC Coated Fabric
Lens Material CA
For Use With SR 500
Includes Hood with Hose
Standards NIOSH Approval
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close