Check Availability
  • SUNDSTROM SAFETY 

    PAPR Fan Unit, Lithium Ion Battery

  • Item # 33W793
  • Mfr. Model # SR 500
PAPR Fan Unit, Lithium Ion Battery PAPR Fan Unit,Lithium Ion Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 33W793
Mfr. Model # SR 500
UNSPSC #46182007
Shipping Weight 6.0 lbs
Country of Origin Sweden *
Item Powered Air Purifying Respirator Fan Unit
Includes Lithium Ion Battery , Belt, HE Filters
Battery Type Lithium-Ion
For Use With Hoods SR 200, SR 520, SR 530, SR 540 and Filters SR 510, SR 710, SR 532, SR 533
Standards NIOSH Approval
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.