Check Availability
  • SUNCAST COMMERCIAL 

    Gray Tilt Truck, 13.5 cu. ft. Capacity, 1450 lb. Load Capacity

  • Item # 48LW43
  • Mfr. Model # RMTTHD50
Gray Tilt Truck, 13.5 cu. ft. Capacity, 1450 lb. Load Capacity Tilt Truck,Heavy-Duty,Gray,1450 lb. Tilt Truck,Heavy-Duty,Gray,1450 lb. Tilt Truck,Heavy-Duty,Gray,1450 lb.
Qty
  • Web Price
    $1,073.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a smooth inner surface for easy cleaning, this durable, roto-molded MDPE tilt truck won't rust, chip, dent, or bend. The towable feature allows multiple units to be connected. The industrial-strength casters, designed with polypropylene rims and polyethylene tread material, have an integrated brake. The polypropylene wheels have a solid rubber tread.
Show More Close
 

Technical Specifications

Item # 48LW43
Mfr. Model # RMTTHD50
UNSPSC #24101510
Shipping Weight 92.0 lbs
Country of Origin USA *
Item - Tilt Trucks Tilt Truck
Cubic Foot Capacity 13.5 cu. ft.
Load Capacity - Hoppers and Cube Trucks 1450 lb.
Overall Length 59"
Overall Height 34-3/4"
Overall Width 27-3/4"
Wheel Diameter 10"
Caster Dia. 4"
Caster Configuration (2) Swivel, (2) Wheels
Color - Hoppers and Cube Trucks Gray
Frame Material - Hoppers and Cube Trucks Steel
Container Material - Hoppers and Cube Trucks MDPE
Optional Lid Mfr Model No. RMTT50LID
Caster Material Polyethylene
Container Height 36-1/2"
Handle Height 35-1/4"
Handle Included Yes
Mobility Option Towable, Manual
Wheel Material Rubber
Cubic Yard Capacity 0.50 cu. yd.
Container Legend None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms