Check Availability
  • SUNCAST 

    50 gal. Rain Barrel, Taupe Resin, Height 26"

  • Item # 4TMJ3
  • Mfr. Model # RB50D
  • (2)
50 gal. Rain Barrel, Taupe Resin, Height 26"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Suncast® rain barrel features resin construction with snap-top lid. Rain barrel includes drain hose with shutoff valve. Overflow hose doubles as a connection hose to link an additional rain barrel. Debris filter keeps leaves and yard waste out of water.
Show More Close
 

Technical Specifications

Item # 4TMJ3
Mfr. Model # RB50D
UNSPSC #24112102
Catalog Page 1012
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Rain Barrel
Capacity 50 gal.
Color Taupe
Material Resin
Height 26"
Length 28-1/2"
Width 29"
Includes Shut-off Valve
Features Latched Top, Overflow Hose Doubles As Connector Hose. Linkable To One Additional Barrel For Increased Capacity
Green Environmental Attribute Product Contributes To Reducing Water Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms