Check Availability
  • SUMNER 

    Pipe Clamp

  • Item # 19F644
  • Mfr. Model # 780999
Pipe Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Clamp Champs are capable of a wide range of fit-ups.
Show More Close
 

Technical Specifications

Item # 19F644
Mfr. Model # 780999
UNSPSC #31162906
Catalog Page 2425
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Pipe Clamp
Type Jack Bar
Includes Metal Carring Box, Main Block Jack Bars And Chain
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.