Check Availability
  • SUMNER 

    51-1/2"L x 33-3/4"W x 58"H Black Steel Security Cart, 1500 lb. Load Capacity

  • Item # 49VU09
  • Mfr. Model # 785921
51-1/2"L x 33-3/4"W x 58"H Black Steel Security Cart, 1500 lb. Load Capacity
Qty
  • Web Price
    $1,262.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49VU09
Mfr. Model # 785921
UNSPSC #24101501
Shipping Weight 414.0 lbs
Country of Origin USA *
Item Security Cart
Load Capacity 1500 lb.
Shelf Length 30"
Shelf Width 16-1/2", 24-1/2"
Number of Shelves 4
Overall Height 58"
Overall Width 33-3/4"
Overall Length 51-1/2"
Handle Included No
Caster Type (4) Swivel, (2) With Locking Brakes
Caster Material Polyolefin
Caster Dia. 6"
Caster Width 2"
Material Steel
Gauge 14
Mesh Size 1" x 1"
Finish Enamel
Color Black
Features Tough Steel Wire Mesh, High Visibility Storage, Reinforced Frame and Door
Includes (3) Removable Shelves, (2) Doors
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms