Check Availability
  • SUMITOMO 

    Diamond Turning Insert, CGAR, 1506600-BN2000

  • Item # 52GN60
  • Mfr. Model # CGAR1506600-BN2000
Diamond Turning Insert, CGAR, 1506600-BN2000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52GN60
Mfr. Model # CGAR1506600-BN2000
UNSPSC #23171618
Shipping Weight 0.4 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CGAR
Insert Size 1506600
Grade BN2000
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Inscribed Circle 5/8"
Nose Radius 0.0078"
ANSI Number CGAR1506600-BN2000
ISO Number CGAR1506600
Insert Material CBN
Coating PVD
Cutting Direction Right Hand
Rake 0 Degrees
For Use With Toolholders, Boring Bars
No. of Edges 1
Mounting Hole Dia. 0.625"
Mounting Style Screw-On
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov