Check Availability
  • SUMITOMO 

    Diamond Turning Insert, DNGG, 432-BNC2020

  • Item # 52GM82
  • Mfr. Model # 4NCDNGG432SV-BNC2020
Diamond Turning Insert, DNGG, 432-BNC2020
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52GM82
Mfr. Model # 4NCDNGG432SV-BNC2020
UNSPSC #23171618
Shipping Weight 0.04 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style DNGG
Insert Size 432
Grade BNC2020
Insert Application Medium
Workpiece Compatibility Hardened (H), Steel (P)
Inscribed Circle 1/2"
Insert Thickness 0.1875"
Nose Radius 0.0313"
ANSI Number 4NCDNGG432SV-BNC2020
ISO Number 4NC-DNGG150408SV
Insert Material CBN
Coating CVD
Cutting Direction Neutral
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.203"
Mounting Style Top and Hole Clamping
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov