Check Availability
  • SUMITOMO 

    Diamond Turning Insert, VNMG, 332, EEG-AC6030M

  • Item # 52GD13
  • Mfr. Model # VNMG332EEG-AC6030M
Diamond Turning Insert, VNMG, 332, EEG-AC6030M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52GD13
Mfr. Model # VNMG332EEG-AC6030M
UNSPSC #23171618
Shipping Weight 0.028 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style VNMG
Insert Size 332
Chip-Breaker EEG
Grade AC6030M
Insert Application Medium
Workpiece Compatibility Stainless (M)
Inscribed Circle 3/8"
Insert Thickness 0.1875"
Nose Radius 0.0313"
ANSI Number VNMG332EEG-AC6030M
ISO Number VNMG160408N-EG
Insert Material Carbide
Coating CVD
Cutting Direction Neutral
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.150"
Mounting Style Top and Hole Clamping
Steel (P) Compatibility No
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov