Check Availability
  • SUMITOMO 

    Diamond Turning Insert, VBMA, 332-AC420K

  • Item # 52FZ98
  • Mfr. Model # VBMA332-AC420K
Diamond Turning Insert, VBMA, 332-AC420K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52FZ98
Mfr. Model # VBMA332-AC420K
UNSPSC #23171618
Shipping Weight 0.026 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style VBMA
Insert Size 332
Grade AC420K
Insert Application Medium
Workpiece Compatibility Cast Iron (K)
Inscribed Circle 3/8"
Insert Thickness 0.1875"
Nose Radius 0.0313"
ANSI Number VBMA332-AC420K
ISO Number VBMW160408
Insert Material Carbide
Coating Uncoated
Cutting Direction Neutral
Rake Positive
For Use With Toolholders, Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.173"
Mounting Style Screw-On
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov