Check Availability
  • SUMITOMO 

    Diamond Turning Insert, DNMG, 431, EGU-T1500A

  • Item # 52FG29
  • Mfr. Model # DNMG431EGU-T1500A
Diamond Turning Insert, DNMG, 431, EGU-T1500A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52FG29
Mfr. Model # DNMG431EGU-T1500A
UNSPSC #23171618
Shipping Weight 0.01 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style DNMG
Insert Size 431
Chip-Breaker EGU
Grade T1500A
Insert Application Medium
Workpiece Compatibility Stainless (M), Steel (P)
Inscribed Circle 1/2"
Insert Thickness 0.1875"
Nose Radius 0.0156"
ANSI Number DNMG431EGU-T1500A
ISO Number DNMG150404NGU
Insert Material Cermet
Coating CVD
Cutting Direction Neutral
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.203"
Mounting Style Top and Hole Clamping
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov