Check Availability
  • Turning Inserts
  • SUMITOMO 

    Diamond Turning Insert, DNMG, 431, EEX-AC510U

  • Item # 52FG15
  • Mfr. Model # DNMG431EEX-AC510U
Diamond Turning Insert, DNMG, 431, EEX-AC510U
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52FG15
Mfr. Model # DNMG431EEX-AC510U
UNSPSC #23171618
Shipping Weight 0.015 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style DNMG
Insert Size 431
Chip-Breaker EEX
Grade AC510U
Insert Application Semi-Finishing
Workpiece Compatibility Cast Iron (K), Stainless (M), Super Alloy (S)
Inscribed Circle 0.500"
Insert Thickness 0.1875"
Nose Radius 0.0156"
ANSI Number DNMG431EEX-AC510U
ISO Number DNMG150404NEX
Insert Material Carbide
Coating CVD
Cutting Direction Neutral
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.203"
Mounting Style Top and Hole Clamping
Steel (P) Compatibility No
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms