Check Availability
  • SUMITOMO 

    Diamond Turning Insert, CNMG, 643, EGE-AC830P

  • Item # 52FA55
  • Mfr. Model # CNMG643EGE-AC830P
Diamond Turning Insert, CNMG, 643, EGE-AC830P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52FA55
Mfr. Model # CNMG643EGE-AC830P
UNSPSC #23171618
Shipping Weight 0.064 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 643
Chip-Breaker EGE
Grade AC830P
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle 3/4"
Insert Thickness 0.2500"
Nose Radius 0.0469"
ANSI Number CNMG643EGE-AC830P
ISO Number CNMG190612N-GE
Insert Material Carbide
Coating CVD
Cutting Direction Neutral
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.313"
Mounting Style Top and Hole Clamping
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov