Check Availability
  • SUMITOMO 

    Diamond Turning Insert, CNMG, 542, EEG-AC520U

  • Item # 52EZ23
  • Mfr. Model # CNMG542EEG-AC520U
Diamond Turning Insert, CNMG, 542, EEG-AC520U
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52EZ23
Mfr. Model # CNMG542EEG-AC520U
UNSPSC #23171618
Shipping Weight 0.048 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 542
Chip-Breaker EEG
Grade AC520U
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Stainless (M), Super Alloy (S)
Inscribed Circle 5/8"
Insert Thickness 0.2500"
Nose Radius 0.0313"
ANSI Number CNMG542EEG-AC520U
ISO Number CNMG160608N-EG
Insert Material Carbide
Coating Cermet
Cutting Direction Neutral
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.250"
Mounting Style Top and Hole Clamping
Steel (P) Compatibility No
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov