Check Availability
  • SUMITOMO 

    Diamond Turning Insert, CNMG, 433, EUP-AC510U

  • Item # 52EY89
  • Mfr. Model # CNMG433EUP-AC510U
Diamond Turning Insert, CNMG, 433, EUP-AC510U
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52EY89
Mfr. Model # CNMG433EUP-AC510U
UNSPSC #23171618
Shipping Weight 0.25 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 433
Chip-Breaker EUP
Grade AC510U
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Stainless (M), Super Alloy (S)
Inscribed Circle 1/2"
Insert Thickness 0.1875"
Nose Radius 0.0469"
ANSI Number CNMG433EUP-AC510U
ISO Number CNMG120412NUP
Insert Material Carbide
Coating Uncoated
Cutting Direction Neutral
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.203"
Mounting Style Top and Hole Clamping
Steel (P) Compatibility No
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov