Check Availability
  • SUMITOMO 

    Diamond Turning Insert, DNGA, 431, MULTI-TIP (4)-BNC200

  • Item # 4MRG8
  • Mfr. Model # 4NCDNGA431-BNC200
Diamond Turning Insert, DNGA, 431, MULTI-TIP (4)-BNC200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MRG8
Mfr. Model # 4NCDNGA431-BNC200
UNSPSC #23171618
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Turning Insert
Insert Shape Diamond
Insert Style DNGA
Insert Size 431
Chip-Breaker MULTI-TIP (4)
Grade BNC200
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Hardened (H), Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.1875"
Nose Radius 0.0157"
ANSI Number 4NCDNGA431-BNC200
ISO Number 4NCDNGA150404-BNC200
Insert Material CBN
Coating TiAlN
Cutting Direction Neutral
Rake 0 Degrees
For Use With DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.203
Mounting Style Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.