Check Availability
  • SUMITOMO 

    Diamond Turning Insert, VBGA, 221, MULTI-TIP (2)-BNC200

  • Item # 4MPY9
  • Mfr. Model # 2NCVBGA221-BNC200
Diamond Turning Insert, VBGA, 221, MULTI-TIP (2)-BNC200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MPY9
Mfr. Model # 2NCVBGA221-BNC200
UNSPSC #23171618
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Turning Insert
Insert Shape Diamond
Insert Style VBGA
Insert Size 221
Chip-Breaker MULTI-TIP (2)
Grade BNC200
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Hardened (H), Steel (P)
Relief Angle 5 Degrees
Inscribed Circle 0.250"
Insert Thickness 0.125"
Nose Radius 0.0157"
ANSI Number 2NCVBGA221-BNC200
ISO Number 2NCVBGW110304-BNC200
Insert Material CBN
Coating TiAlN
Cutting Direction Neutral
Rake 0 Degrees
For Use With SVNB Toolholders, A-SVUB, A-SVQB, D-SVZB Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.134
Mounting Style Screw-On
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.