Check Availability
  • SUMITOMO 

    Diamond Turning Insert, CCGA, 32.51, MULTI-TIP (2)-BNC200

  • Item # 4MPW2
  • Mfr. Model # 2NCCCGA32.51-BNC200
Diamond Turning Insert, CCGA, 32.51, MULTI-TIP (2)-BNC200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MPW2
Mfr. Model # 2NCCCGA32.51-BNC200
UNSPSC #23171618
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Turning Insert
Insert Shape Diamond
Insert Style CCGA
Insert Size 32.51
Chip-Breaker MULTI-TIP (2)
Grade BNC200
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Hardened (H), Steel (P)
Relief Angle 7 Degrees
Inscribed Circle 0.375"
Insert Thickness 0.156"
Nose Radius 0.0157"
ANSI Number 2NCCCGA32.51-BNC200
ISO Number 2NCCCGW09T304-BNC200
Insert Material CBN
Coating TiAlN
Cutting Direction Neutral
Rake 0 Degrees
For Use With SCLC, PCLC Toolholders, A-SCLC Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.173
Mounting Style Screw-On
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.