Check Availability
  • Turning Inserts
  • SUMITOMO 

    Diamond Turning Insert, VNMG, 332, EUP-AC520U

  • Item # 4MPH4
  • Mfr. Model # VNMG332EUP-AC520U
Diamond Turning Insert, VNMG, 332, EUP-AC520U
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MPH4
Mfr. Model # VNMG332EUP-AC520U
UNSPSC #23171618
Shipping Weight 0.04 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style VNMG
Insert Size 332
Chip-Breaker EUP
Grade AC520U
Insert Application Semi-Finishing
Workpiece Compatibility Cast Iron (K), Stainless (M), Super Alloy (S)
Relief Angle 0 Degrees
Inscribed Circle 0.375"
Insert Thickness 0.1875"
Nose Radius 0.0312"
ANSI Number VNMG332EUP-AC520U
ISO Number VNMG160408NUP-AC520U
Insert Material Carbide
Coating Super ZX TiAlN/AlCrN-PVD
Cutting Direction Neutral
Rake Positive
For Use With MVJN Toolholders, A-MVUN Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.150
Mounting Style Clamp
Steel (P) Compatibility No
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms