Check Availability
  • SUMITOMO 

    Diamond Turning Insert, VNMG, 332, EEX-AC520U

  • Item # 4MPF9
  • Mfr. Model # VNMG332EEX-AC520U
Diamond Turning Insert, VNMG, 332, EEX-AC520U
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MPF9
Mfr. Model # VNMG332EEX-AC520U
UNSPSC #23171618
Shipping Weight 0.04 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style VNMG
Insert Size 332
Chip-Breaker EEX
Grade AC520U
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Stainless (M), Super Alloy (S)
Relief Angle 0 Degrees
Inscribed Circle 0.375"
Insert Thickness 0.1875"
Nose Radius 0.0312"
ANSI Number VNMG332EEX-AC520U
ISO Number VNMG160408NEX-AC520U
Insert Material Carbide
Coating Super ZX TiAlN/AlCrN-PVD
Cutting Direction Neutral
Rake Positive
For Use With MVJN Toolholders, A-MVUN Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.150
Mounting Style Clamp
Steel (P) Compatibility No
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.