Check Availability
  • SUMITOMO 

    Diamond Turning Insert, DNMG, 432, EUX-AC830P

  • Item # 4MMW6
  • Mfr. Model # DNMG432EUX-AC830P
Diamond Turning Insert, DNMG, 432, EUX-AC830P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MMW6
Mfr. Model # DNMG432EUX-AC830P
UNSPSC #23171618
Shipping Weight 0.04 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style DNMG
Insert Size 432
Chip-Breaker EUX
Grade AC830P
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.1875"
Nose Radius 0.0312"
ANSI Number DNMG432EUX-AC830P
ISO Number DNMG150408NUX-AC830P
Insert Material Carbide
Coating Super FF TiCN/Al2O3/TiN CVD
Cutting Direction Neutral
Rake 0 Degrees
For Use With DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.203
Mounting Style Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.