Check Availability
  • SUMITOMO 

    Diamond Turning Insert, DNMG, 431, EGU-AC700G

  • Item # 4KAH8
  • Mfr. Model # DNMG431EGU-AC700G
Diamond Turning Insert, DNMG, 431, EGU-AC700G
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4KAH8
Mfr. Model # DNMG431EGU-AC700G
UNSPSC #23171618
Shipping Weight 0.04 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style DNMG
Insert Size 431
Chip-Breaker EGU
Grade AC700G
Insert Application Medium
Workpiece Compatibility Cast Iron (K)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.1875"
Nose Radius 0.0157"
ANSI Number DNMG431EGU-AC700G
ISO Number DNMG150404NGU-AC700G
Insert Material Carbide
Coating Super FF TiCN/Al2O3/TiN CVD
Cutting Direction Neutral
Rake Positive
For Use With DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.203
Mounting Style Clamp
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.