Check Availability
  • SUMITOMO 

    Diamond Turning Insert, CNMG, 432, EGUW-AC630M

  • Item # 4JZN6
  • Mfr. Model # CNMG432EGUW-AC630M
Diamond Turning Insert, CNMG, 432, EGUW-AC630M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4JZN6
Mfr. Model # CNMG432EGUW-AC630M
UNSPSC #23171618
Shipping Weight 0.02 lbs
Country of Origin Japan *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 432
Chip-Breaker EGUW
Grade AC630M
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Stainless (M)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.1875"
Nose Radius 0.0312"
ANSI Number CNMG432EGUW-AC630M
ISO Number CNMG120408NGUW-AC630M
Insert Material Carbide
Coating Super FF TiCN/Al2O3/TiN CVD
Cutting Direction Neutral
Rake 0 Degrees
For Use With DCLN, MCLN, Toolholders, A-MCLN Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.203
Mounting Style Clamp
Steel (P) Compatibility No
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.