Check Availability
  • Rotary Screw Air Compressors
  • SULLAIR 

    3-Phase 30 HP Rotary Screw Air Compressor with N/A Tank Size

  • Item # 408L63
  • Mfr. Model # ST2208/230-460/3/60
3-Phase 30 HP Rotary Screw Air Compressor with N/A Tank Size
Qty
  • Web Price
    $17,,580.04 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 408L63
Mfr. Model # ST2208/230-460/3/60
UNSPSC #40151601
Shipping Weight 1433.0 lbs
Country of Origin China *
Item - Air Compressor Rotary Screw Air Compressor
Air Dryer Included No
HP - Air Compressor 30.0
Phase - Electrical 3
Input Voltage - Air Compressor 240VAC, 480VAC
Free Air CFM @ Max. Pressure - Air Compressor 127
Tank Size - Air Compressor 1.0 gal.
(F)NPT Outlet 3/4"
Max. Pressure - Air Compressor 115 psi
Tank Style - Air Compressor Tankless
Full Load Amps 34.5/39.7
ASME Tank Yes
dBA @ 3 Feet 75
Motor RPM 1770
Duty 100%
Ambient Temp. Range 32 to 120 Degrees F
Overall Length 53"
Overall Depth 29"
Overall Height 51"
Item Rotary Screw Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.