Check Availability
  • SULLAIR 

    3-Phase 15 HP Rotary Screw Air Compressor with 120 Tank Size

  • Item # 408L56
  • Mfr. Model # ST1109RD/208-230/460/3/60
3-Phase 15 HP Rotary Screw Air Compressor with 120 Tank Size Rotary Screw Air Compressor,15.0 HP
Qty
  • Web Price
    $13,228.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 408L56
Mfr. Model # ST1109RD/208-230/460/3/60
UNSPSC #40151601
Shipping Weight 1288.0 lbs
Country of Origin China *
Item - Air Compressor Rotary Screw Air Compressor
Air Dryer Included Yes
HP - Air Compressor 15.0
Phase - Electrical 3
Input Voltage - Air Compressor 208 to 240VAC
Free Air CFM @ Max. Pressure - Air Compressor 63.5
Tank Size - Air Compressor 120 gal.
(F)NPT Outlet 3/4"
Max. Pressure - Air Compressor 125 psi
Tank Style - Air Compressor Horizontal
Full Load Amps 34.4/43.0
ASME Tank Yes
dBA @ 3 Feet 69
Motor RPM 3520
Duty 100%
Refrigerant R-134a
Ambient Temp. Range 32 to 120 Degrees F
Overall Length 66"
Overall Depth 25-1/2"
Overall Height 71-1/2"
Item Rotary Screw Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.