Check Availability
  • SULLAIR 

    3-Phase 10 HP Rotary Screw Air Compressor with 80 Tank Size

  • Item # 408L51
  • Mfr. Model # 02250179-680
3-Phase 10 HP Rotary Screw Air Compressor with 80 Tank Size Rotary Screw Air Compressor,10.0 HP
Qty
  • Web Price
    $8,451.77 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 408L51
Mfr. Model # 02250179-680
UNSPSC #40151601
Shipping Weight 897.0 lbs
Country of Origin China *
Item - Air Compressor Rotary Screw Air Compressor
Air Dryer Included No
HP - Air Compressor 10.0
Phase - Electrical 3
Input Voltage - Air Compressor 208VAC
Free Air CFM @ Max. Pressure - Air Compressor 35.5
Tank Size - Air Compressor 80 gal.
(F)NPT Outlet 3/4"
Max. Pressure - Air Compressor 125 psi
Tank Style - Air Compressor Horizontal
Full Load Amps 25.9/32.4
ASME Tank Yes
dBA @ 3 Feet 68
Motor RPM 3520
Duty 100%
Ambient Temp. Range 32 to 120 Degrees F
Overall Length 64"
Overall Depth 23"
Overall Height 63"
Item Rotary Screw Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.