Check Availability
  • SUGATSUNE 

    Spring Loaded Self Opening Lid Support

  • Item # 4CRL5
  • Mfr. Model # 4CRL5
Spring Loaded Self Opening Lid Support
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CRL5
Mfr. Model # 4CRL5
UNSPSC #31162501
Shipping Weight 0.45 lbs
Country of Origin Japan *
Item Spring Loaded Self Opening Lid Support
Material 304 Stainless Steel
Load Capacity (Lb.) 5.5
Finish Satin
Hardware Not Included
Package Quantity 1
Min. Opening Width (In.) 16.000
Min. Opening Depth (In.) 2.204
Max. Angle (Deg.) 90
Hand Non-Handed
* This product's country of origin is subject to change

Compliance and Restrictions