Check Availability
  • SUGATSUNE 

    Screw Mount Utility Hook, 1 Hook(s), Stainless Steel, 1 EA

  • Item # 4CRY5
  • Mfr. Model # 4CRY5
Screw Mount Utility Hook, 1 Hook(s), Stainless Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CRY5
Mfr. Model # 4CRY5
UNSPSC #31162609
Shipping Weight 0.11 lbs
Country of Origin China *
Hook Item Utility Hook
Fastening Method Screw Mount
Points Per Hook 1
Number of Hooks 1
Basic Hook Material Stainless Steel
Hook Finish Satin
Working Load Limit 19 lb.
Hook Height 1-31/32"
Hook Base Width 45/64"
Projection 1-3/8"
Hook Eye Inside H 1/4"
Hook Eye Inside W 1/4"
Depth 1-7/32"
Weight 45g
Includes Screws
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions