Check Availability
  • SUGATSUNE 

    Screw Mount Utility Hook, 1 Hook(s), Stainless Steel, 1 EA

  • Item # 4CRY2
  • Mfr. Model # 4CRY2
Screw Mount Utility Hook, 1 Hook(s), Stainless Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CRY2
Mfr. Model # 4CRY2
UNSPSC #31162609
Shipping Weight 0.1 lbs
Country of Origin China *
Hook Item Utility Hook
Fastening Method Screw Mount
Points Per Hook 1
Number of Hooks 1
Basic Hook Material Stainless Steel
Hook Finish Satin
Working Load Limit 12 lb.
Hook Height 2-11/64"
Hook Base Width 1-37/64"
Projection 63/64"
Hook Eye Inside H 1/4"
Hook Eye Inside W 1/4"
Depth 63/64"
Weight 37g
Includes Screws
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions