Check Availability
  • SUGATSUNE 

    Screw Mount Utility Hook, 1 Hook(s), Stainless Steel, 1 EA

  • Item # 4CRY1
  • Mfr. Model # 4CRY1
Screw Mount Utility Hook, 1 Hook(s), Stainless Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This butterfly hook features stainless steel construction.
Show More Close
 

Technical Specifications

Item # 4CRY1
Mfr. Model # 4CRY1
UNSPSC #31162609
Shipping Weight 0.07 lbs
Country of Origin Japan *
Hook Item Utility Hook
Fastening Method Screw Mount
Points Per Hook 1
Number of Hooks 1
Basic Hook Material Stainless Steel
Hook Finish Polished
Working Load Limit 13 lb.
Hook Height 1-27/64"
Hook Base Width 2-33/64"
Projection 1-5/8"
Hook Eye Inside H 1/4"
Hook Eye Inside W 1/4"
Depth 1-41/64"
Weight 27g
Includes Screws
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions