Check Availability
  • SUGATSUNE 

    Screw Mount Utility Hook, 2 Hook(s), Stainless Steel, 1 EA

  • Item # 4CRW5
  • Mfr. Model # 4CRW5
Screw Mount Utility Hook, 2 Hook(s), Stainless Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This double hook features stainless steel construction.
Show More Close
 

Technical Specifications

Item # 4CRW5
Mfr. Model # 4CRW5
UNSPSC #31162606
Shipping Weight 0.04 lbs
Country of Origin Japan *
Hook Item Utility Hook
Fastening Method Screw Mount
Points Per Hook 2
Number of Hooks 2
Basic Hook Material Stainless Steel
Hook Finish Satin
Working Load Limit 11 lb.
Hook Height 2-3/4"
Hook Base Width 33/64"
Projection 1-5/32"
Hook Eye Inside H 1/4"
Hook Eye Inside W 1/4"
Depth 1"
Weight 16g
Includes Screws
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions