Check Availability
  • SUGATSUNE 

    Screw Mount Utility Hook, 2 Hook(s), Stainless Steel, 1 EA

  • Item # 4CRW3
  • Mfr. Model # 4CRW3
Screw Mount Utility Hook, 2 Hook(s), Stainless Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This double hook features stainless steel construction.
Show More Close
 

Technical Specifications

Item # 4CRW3
Mfr. Model # 4CRW3
UNSPSC #31162606
Shipping Weight 0.04 lbs
Country of Origin Japan *
Hook Item Utility Hook
Fastening Method Screw Mount
Points Per Hook 2
Number of Hooks 2
Basic Hook Material Stainless Steel
Hook Finish Satin
Working Load Limit 20 lb.
Hook Height 3-15/16"
Hook Base Width 33/64"
Projection 7/8"
Hook Eye Inside H 1/8"
Hook Eye Inside W 1/8"
Depth 4/5"
Includes Screws
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions