Check Availability
  • SUGATSUNE 

    Screw Mount Utility Hook, 1 Hook(s), Stainless Steel, 1 EA

  • Item # 4CRW1
  • Mfr. Model # 4CRW1
Screw Mount Utility Hook, 1 Hook(s), Stainless Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CRW1
Mfr. Model # 4CRW1
UNSPSC #31162603
Shipping Weight 0.41 lbs
Country of Origin Japan *
Hook Item Utility Hook
Fastening Method Screw Mount
Points Per Hook 1
Number of Hooks 1
Basic Hook Material Stainless Steel
Hook Finish Mirror
Working Load Limit 22 lb.
Hook Height 7-3/32"
Hook Base Width 33/64"
Projection 3-17/64"
Hook Eye Inside H 1/4"
Hook Eye Inside W 1/4"
Depth 3-17/64"
Weight 180g
Includes 4.5 x 25 Screws
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms