Check Availability
  • SUGATSUNE 

    Screw Mount Utility Hook, 1 Hook(s), Stainless Steel, 1 EA

  • Item # 4CRV3
  • Mfr. Model # 4CRV3
Screw Mount Utility Hook, 1 Hook(s), Stainless Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wall hook features 304 stainless steel construction.
Show More Close
 

Technical Specifications

Item # 4CRV3
Mfr. Model # 4CRV3
UNSPSC #31162609
Catalog Page 2015
Shipping Weight 0.12 lbs
Country of Origin Japan *
Hook Item Utility Hook
Fastening Method Screw Mount
Points Per Hook 1
Number of Hooks 1
Basic Hook Material Stainless Steel
Hook Finish Satin
Working Load Limit 17-1/2 lb.
Hook Height 2-3/4"
Hook Base Width 45/64"
Projection 1-11/16"
Hook Eye Inside H 1/4"
Hook Eye Inside W 1/4"
Depth 1-3/10"
Weight 53g
Includes Screws
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms