Check Availability
  • SUGATSUNE 

    Screw Mount Utility Hook, 1 Hook(s), Stainless Steel, 1 EA

  • Item # 4CRU9
  • Mfr. Model # 4CRU9
Screw Mount Utility Hook, 1 Hook(s), Stainless Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wall hook features 304 stainless steel construction.
Show More Close
 

Technical Specifications

Item # 4CRU9
Mfr. Model # 4CRU9
UNSPSC #31162609
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Hook Item Utility Hook
Fastening Method Screw Mount
Points Per Hook 1
Number of Hooks 1
Basic Hook Material Stainless Steel
Hook Finish Mirror
Working Load Limit 22 lb.
Hook Height 1-29/64"
Hook Base Width 1-3/32"
Projection 1-27/32"
Hook Eye Inside H 1/4"
Hook Eye Inside W 1/4"
Base Dia. 1.10"
Depth 1-27/32"
Weight 25g
Includes 3.1 x 16 Screws
Hardware Included
* This product's country of origin is subject to change

Welcome Sign In