Check Availability
  • SUGATSUNE 

    Screw Mount Utility Hook, 2 Hook(s), Stainless Steel, 1 EA

  • Item # 4CRU7
  • Mfr. Model # 4CRU7
Screw Mount Utility Hook, 2 Hook(s), Stainless Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CRU7
Mfr. Model # 4CRU7
UNSPSC #31162609
Shipping Weight 0.11 lbs
Country of Origin Philippines *
Hook Item Utility Hook
Fastening Method Screw Mount
Points Per Hook 2
Number of Hooks 2
Basic Hook Material Stainless Steel
Hook Finish Mirror
Working Load Limit 44 lb.
Hook Height 1-19/64"
Hook Base Width 2-9/16"
Projection 63/64"
Hook Eye Inside H 1/4"
Hook Eye Inside W 1/4"
Depth 1"
Weight 52g
Includes 3.1 x 16 Screws
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions