Check Availability
  • SUGATSUNE 

    Non-locking Wood Strike, 1"W, Painted Finish

  • Item # 35ZX09
  • Mfr. Model # PR4PKB/STRIKE1
Non-locking Wood Strike, 1"W, Painted Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Non-locking LampĀ® door strike can be used with Lamp PR-4 Series non-locking grab latches.
Show More Close
 

Technical Specifications

Item # 35ZX09
Mfr. Model # PR4PKB/STRIKE1
UNSPSC #31162407
Shipping Weight 0.25 lbs
Country of Origin Japan *
Item Wood Strike
Adjustable No
Locking/Nonlocking Non-locking
Catch/Latch Material Polyamide
Catch/Latch Height 1"
Catch/Latch Depth 1"
* This product's country of origin is subject to change

Compliance and Restrictions