Check Availability
  • SUGATSUNE 

    304 Stainless Steel Folding Pull Handle with Polished Finish, Natural; Hardware Included

  • Item # 4WRP7
  • Mfr. Model # HK-120
304 Stainless Steel Folding Pull Handle with Polished Finish, Natural; Hardware Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WRP7
Mfr. Model # HK-120
UNSPSC #31162801
Shipping Weight 0.33 lbs
Country of Origin China *
Item Folding Pull Handle
Load Rated (Y/N) N
Mounting Type Threaded Studs
Material 304 Stainless Steel
Finish Polished
Mounting Hole Center to Center 4-23/32"
Projection 1-57/64"
Grip Dia. 5/16"
Grip Thickness 3/8"
Screw Size M6 x 1
Overall Length 5-1/16"
Thread Depth 7/16"
Color Natural
Grip Height 1-57/64"
Grip Length 4-41/64"
Handle Stop 90 Degrees
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In