Check Availability
  • SUBZERO 

    Traction Tire Mat,PK2

  • Item # 16A731
  • Mfr. Model # 12501
Traction Tire Mat,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable, easy-to-store GripTrax™ Traction Tire Mats can be placed in front of or behind tires to provide increased traction in snowy, sandy, or muddy conditions.
Show More Close
 

Technical Specifications

Item # 16A731
Mfr. Model # 12501
UNSPSC #31151601
Catalog Page 957
Shipping Weight 1.75 lbs
Country of Origin China *
Item Traction Tire Mat
Type Tire
Fits 25" L x 8" W x 2"H
Includes 2 Mats
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions