Check Availability
  • SUBZERO 

    Toe Warmers, Up to 5 hr. Heating Time, Activates By Oxygen

  • Item # 16A730
  • Mfr. Model # 12360
Toe Warmers, Up to 5 hr. Heating Time, Activates By Oxygen
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16A730
Mfr. Model # 12360
UNSPSC #41104103
Shipping Weight 0.1 lbs
Country of Origin China *
Item Toe Warmers
Heating Time Up to 5 hr.
Length 2"
Width 3"
Package Configuration Each
Average Temp. 115 F
Activates By Oxygen
For Use With Feet
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.