Check Availability
  • SUBZERO 

    Hand Warmers, Up to 10 hr. Heating Time, Activates By Shake/Oxygen

  • Item # 16A729
  • Mfr. Model # 12324
Hand Warmers, Up to 10 hr. Heating Time, Activates By Shake/Oxygen Hand Warmers, 3 1/2 x 2 3/4 in.,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16A729
Mfr. Model # 12324
UNSPSC #53102504
Shipping Weight 0.1 lbs
Country of Origin China *
Item Hand Warmers
Heating Time Up to 10 hr.
Length 3-1/2"
Width 2-3/4"
Package Configuration Each
Average Temp. 115 F
Activates By Shake/Oxygen
For Use With Hands
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.